Heavy Duty Shelving 36W x 12D x 84H With 7 Shelves, No Deck, Gray
- Mfr # B2297718
- Zoro # G408591442
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
36 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
Shelving Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2297718
- Zoro #
- G408591442
- UPC #
- 707022389105
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 12
- Overall Height
- 84 in
Details
- Color
- Gray
- Assembled/Unassembled
- Unassembled
- Shelving Frame Material
- Steel
- Includes
- Shelf Supports
- Shelving Type
- Starter Unit
- Shelving Style
- Single Rivet
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports provide your own decking. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.