Heavy Duty Shelving 36W x 18D x 84H With 6 Shelves, Wood Deck, Gray

  • Mfr # B2297522

  • Zoro # G608590924


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Depth
18 in
Height
84 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2297522
Zoro #
G608590924
UPC #
707022392327
Country of Origin
United States

Dimensions

Depth
18 in
Height
84 in
Overall Width
36 in

Details

Shelving Type
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Includes
Shelf Supports, 5/8" Particleboard Decking
Shelving Style
Single Rivet

Description

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and 5/8 particleboard decking. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.