
Heavy Duty Shelving 48W x 12D x 96H With 7 Shelves, No Deck, Gray
Mfr # B2296730
Zoro # G908590549
product price:Â $328.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Depth
12 in
Height
96 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B2296730
Zoro #
G908590549
UPC #
707022391917
Country of Origin
United States
Dimensions
Depth
12 in
Height
96 in
Overall Width
48 in
Details
Shelving Type
Starter Unit
Material
Steel
Color
Gray
Includes
Shelf Supports
Shelving Style
Single Rivet
Assembled/Unassembled
Unassembled
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports provide your own decking. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.