Heavy Duty Shelving 48W x 24D x 60H With 5 Shelves, No Deck, Gray

  • Mfr # B2297715

  • Zoro # G808591370


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24
Overall Height
60 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2297715
Zoro #
G808591370
UPC #
707022388740
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24
Overall Height
60 in

Details

Color
Gray
Assembled/Unassembled
Unassembled
Shelving Frame Material
Steel
Includes
Shelf Supports
Shelving Style
Single Rivet
Shelving Type
Starter Unit

Description

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports provide your own decking. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.