Heavy Duty Shelving 48W x 24D x 60H With 5 Shelves, Wood Deck, Gray

  • Mfr # B2297539

  • Zoro # G608590771


product price:  $329.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter Unit
Depth
24 in
Height
60 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2297539
Zoro #
G608590771
UPC #
707022390019
Country of Origin
United States

Dimensions

Depth
24 in
Height
60 in
Overall Width
48 in

Details

Shelving Type
Starter Unit
Material
Steel
Color
Gray
Shelving Style
Single Rivet
Assembled/Unassembled
Unassembled
Includes
Shelf Supports, 5/8" Particleboard Decking

Description

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and 5/8 particleboard decking. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.