Zoro Homepage

Heavy Duty Steel Pegboard 36in x 19in Blue

  • Mfr # 796624BL

  • Zoro # G211892354


product price: $72.49
/ea

Key Features

Material
Steel
Overall Width
36 in
Overall Depth
1/16 in
Overall Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796624BL
Zoro #
G211892354
UPC #
707022031301
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
1/16 in
Overall Height
19 in

Details

Material
Steel
Color
Blue

Description

Heavy Duty Steel Pegboard 36in x 19in Blue - 796624BL. Steel pegboards easily attaches to any surface with the addition of mounting hole slots. Made of heavy duty 1/16in thick steel with a durable powder coat finish. Pegboard allows easy attachment of peg hooks, brackets and baskets that are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.