Heavy Duty Storage Cabinet, 12 Gauge, 48"W x 24"D x 66"H, Gray

  • Mfr # B2169503

  • Zoro # G522796150


product price:  $2,442.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Overall Height
66 in
Load Capacity per Shelf
1200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2169503
Zoro #
G522796150
UPC #
714334037778
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Height
66 in
Overall Depth
24 in

Details

Cabinet Material
Steel
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1200 lbs
Color
Gray
Number of Shelves
3
Item
Storage Cabinet

Description

Global 12-Gauge Heavy-Duty Cabinet is manufactured from high-strength steel for lasting durability and structural support. Bolt-in cabinet shelves adjust on 2-1/2" centers to accommodate various sized items. Doors swing on 7-gauge leaf hinges to prevent twisting and sagging. Storage cabinet includes three-point cast steel locking handle with 3/8" diameter rods and padlock hasp for maximum security to valuable equipment (padlock not included). 6" box style legs accept forks for mobility and include mounting holes to lag to floors. Textured powder coat finish provides lasting protection. Overall size is 48"Wx24"Dx66"H. Shelf quantity is 3. Color finish is Gray.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.