Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Stretch Wrap Film Cutter, Blue, 2PK

  • Mfr # 244292

  • Zoro # G408657926


product price: $27.25
/pk 2, $13.63/ea

Key Features

Width
2-1/8 in
Material
Plastic
Length
7-3/4 in
Color
Blue
Height
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244292
Zoro #
G408657926
UPC #
707022400350
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-1/8 in
Length
7-3/4 in
Height
11/16 in

Details

Material
Plastic
Color
Blue

Description

These film cutters provide an ergonomic cutting solution for multiple wrapping materials including stretch film, twine, bubble wrap, foam and more. The plastic construction offers strength and impact resistance providing years of durability in harsh working conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.