Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Trailer Stabilizing Jack Stand, Steel, Yellow

  • Mfr # 500106

  • Zoro # G508611286


product price: $458.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Yellow
Material
Steel
Raised Height
51 in
Wheel Diameter
8 & 4 in
Weight Capacity
100,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500106
Zoro #
G508611286
UPC #
707022002929
Country of Origin
China

Dimensions

Raised Height
51 in
Wheel Diameter
8 & 4 in
Lowered Height
39-1/2 in

Details

Item
Stabilizing Jack
Color
Yellow
Material
Steel
Weight Capacity
100,000 lbs
Wheel Type
Solid Rubber & Steel
Adjustment Type
Ratchet
Lifting Capacity
50,000 lbs

Description

Helps prevent upending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also use to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. Use Jack Stands Singularly or in Pairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.