Heavy Duty Trash Bags, 40-45 Gal, 1.2 Mil, 41 x 54", Black, 100PK

  • Mfr # 732349

  • Zoro # G022793628


product price:  $69.49
/pk 100, $0.69/ea

Key Features

Material
LLDPE
Height
54 in
Capacity
40 - 45 gal
Color
Black
Width
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
732349
Zoro #
G022793628
UPC #
048063160422
Country of Origin
United States

Dimensions

Height
54 in
Width
41 in

Details

Material
LLDPE
Capacity
40 - 45 gal
Color
Black

Description

Global Industrial Heavy-Duty Black Trash Bags hold medium to heavy trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from 100% virgin hexene-based Linear Low Density Polyethylene (LLDPE) resins, the bag's 1.2 Mil thickness offers maximum puncture and tear resistance. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag is designed to provide a superb fit into 45 to 55 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 10 coreless rolls of 10 bags each for a total of 100 bags per case.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.