Heavy Duty Trash Bags, 7-10 Gal, 0.9 Mil, Black, 500PK

  • Mfr # 732319

  • Zoro # G022793444


product price:  $72.29
/pk 500, $0.14/ea

Key Features

Color
Black
Material
LLDPE
Width
22 in
Capacity
7 - 10 gal
Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
732319
Zoro #
G022793444
UPC #
048063160217
Country of Origin
United States

Dimensions

Width
22 in
Height
25 in

Details

Color
Black
Material
LLDPE
Capacity
7 - 10 gal

Description

Global Industrial Heavy-Duty Black Trash Bags contain medium to heavy trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from Linear Low Density Polyethylene (LLDPE) resins, the bag's 0.90 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag is designed to provide a superb fit into 7 to 10-Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 20 coreless rolls of 25 bags each for a total of 500 bags per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.