Height Adjustable Table, 48W x 24D x 22-1/4 to 37-1/4H, Walnut

  • Mfr # 695746WN

  • Zoro # G108825878


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Height
22.25 - 37.25 in
Length
24 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695746WN
Zoro #
G108825878
UPC #
707022445139
Country of Origin
Taiwan, Province of China

Dimensions

Height
22.25 - 37.25 in
Length
24 in
Width
48 in

Description

This all purpose table can be used for any environment including classrooms, offices and training areas. Made with a high pressure laminate top that is stain and scratch resistant allowing for long term-use. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The legs are 1-1/2 square tubes and adjust in 1 increments that can be locked firmly in place with 2 K-9 external tooth lock washers and heavy duty tamper-free hex screws. All legs come with height adjustable glides to even out unleveled surfaces. Utility tables are ideal for nearly any activity, making them versatile for your everyday needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.