
Hi-Vis Safety Vest, Mesh, Lime, One Size
Mfr # 641642L
Zoro # G811937554
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Size
One Size
Material
Polyester Mesh
Closure Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641642L
Zoro #
G811937554
UPC #
707022499828
Country of Origin
China
Dimensions
Size
One Size
Details
Item
Non-Ansi Safety Vest
Color
Lime Green
Material
Polyester Mesh
Closure Type
Hook & Loop
Description
Use the Global Industrial™ Hi-Vis Safety Vest as a construction vest or general lightweight safety attire to help keep workers visible in high traffic areas in and around your facility. Ideal for workers in warehouses and large spaces where vehicles traverse at low speeds. Features elastic side straps with hook and loop closure for a universal, secure fit. Easily secure with hook & loop enclosure at front. Durable and lightweight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.