Hi-Vis Safety Vest S/M Class 2 3 Pockets, 1 Mic Tab

  • Mfr # 641637OS

  • Zoro # G611865781


product price: $11.59
/ea

Key Features

Material
Polyester Mesh
ANSI Class
2
Total Number of Pockets
3
Includes Microphone Tab
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641637OS
Zoro #
G611865781
UPC #
707022499545
Country of Origin
China

Dimensions

Size
S/M

Details

Item
Hi-Vis Safety Vest
Color
Orange
Material
Polyester Mesh
ANSI Class
2
Total Number of Pockets
3
Includes Microphone Tab
1

Description

ANSI Class 2 with 3 pockets. Includes mic tab for clipping on walkie talkie Made of durable, lightweight polyester material with reflective strips and piping. Provide simple PPE personal protective equipment workwear for employees with the Global Industrial™ Class 2 Hi-Vis Safety Vest. Designed to help keep workers visible while working on busy roads and in dark or low-light areas. Ideal for construction sites, warehouses, and docking facilities with fast moving vehicles, this vest includes a mic tab to hold walkie talkie, a zip-front for easy closure, and 2in silver reflective strips with contrasting trim.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.