Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Back Gaming Chair, Bonded Leather, Black/Cobalt Blue

  • Mfr # 695853BL

  • Zoro # G808591776


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Capacity
300 lbs
Weight
41.52
Casters
Yes
Series
Interion
Min Seat Height
17-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695853BL
Zoro #
G808591776
UPC #
707022461351
Country of Origin
China

Dimensions

Min Seat Height
17-3/4 in
Seat Depth
19-1/2 in
Max Seat Height
20-3/4 in
Back Height
32-/12 in
Seat Width
20-1/2 in
Seat Height
17-3/4 - 20-3/4 in
Base Diameter
27 in
Back Width
21 in

Details

Capacity
300 lbs
Weight
41.52
Casters
Yes
Series
Interion
Seat Color Family
Blue
Frame Material
Metal
Base
5 Legged
Back Type
High Back
Seat Material
Bonded Leather
Frame Color Family
Black
Assembly Required
Yes
Tilt Type
Full Back Recline
Collection
Active
Antimicrobial
Yes
Arm Type
Fixed

Description

Made of durable metal construction and equipped with bonded leather, this gaming chair is ideal for keeping you comfortable. The chair's high back, adjustable headrest, and lumbar pillow provide ergonomic support for your neck, shoulders, and back. Plus, the full reclining feature helps you find the relief you're looking for. Heavy duty casters are included. Class 3 gas lift. CAL117 certified. Measures: 27 W x 28 D x 49 H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.