
High Cap. Add-On Rack 72Wx48Dx60H 3 Levels Wire Deck 1000 Lb. Per Level GRY
Mfr # 581066GY
Zoro # G408591138
product price:Â $490.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Shelving Type
Add-On Unit
Depth
48 in
Height
60 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
581066GY
Zoro #
G408591138
UPC #
707022379311
Country of Origin
Malaysia
Dimensions
Depth
48 in
Height
60 in
Overall Width
72 in
Details
Shelving Type
Add-On Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Style
Double Rivet Z-Beam
Includes
2 T-Posts, 12 Horizontal Beams, Wire Decking
Description
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes rugged wire grid decking that allows visibility and light, air and sprinkler penetration reducing insurance premiums. gray baked enamel finish. This Add-On Unit includes 2 T-posts, 12 horizontal beams and decking.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.