Shop GLOBAL INDUSTRIAL
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
High Cap. Add-On Rack 72Wx48Dx84H 3 Levels Wood Deck 1000 Lb. Per Level GRY
- Mfr # 581006GY
- Zoro # G408591473
product price:Â
$
344.99
/ea
Key Features
Shelving Type
Add-On Unit
Depth
48 in
Height
84 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 581006GY
- Zoro #
- G408591473
- UPC #
- 707022378710
- Country of Origin
- Malaysia
- Shelving Type
- Add-On Unit
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Unassembled
- Includes
- 2 T-Posts, Beams For 3 Levels, Wood Decking
- Shelving Style
- Double Rivet Z-Beam
Dimensions
- Depth
- 48 in
- Height
- 84 in
- Overall Width
- 72 in
Description
This 72W x 48D x 84H unit has horizontal beams that are roll-formed to a Z-profile for added shelf capacity. The wood decking sits flush to beams for a neater appearance and increased stability. Heavy duty racks have 2-1/4 x 1-1/2 x 14-gauge uprights. Levels adjust at 1-1/2 increments. Sturdy wood deck is precut 5/8 particleboard, an economical choice for decking. gray baked enamel finish. Add-On Unit includes 2 T-posts, beams for 3 levels and decking. 1500 lb. shelf capacity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.