High Cap. Starter Rack 60Wx24Dx96H 3 Levels Wire Deck 1300lb Per Shelf GRY

  • Mfr # 580953GY

  • Zoro # G708591081


product price:  $310.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter Unit
Depth
24 in
Height
96 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
580953GY
Zoro #
G708591081
UPC #
707022378543
Country of Origin
Malaysia

Dimensions

Depth
24 in
Height
96 in
Overall Width
60 in

Details

Shelving Type
Starter Unit
Material
Steel
Color
Gray
Includes
4 Angle Posts, 12 Horizontal Beams, Wire Decking
Shelving Style
Double Rivet Z-Beam
Assembled/Unassembled
Unassembled

Description

Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes rugged wire grid decking that allows visibility and light, air and sprinkler penetration reducing insurance premiums. gray baked enamel finish. This Starter Unit includes 4 angle posts, 12 horizontal beams and decking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.