Shop GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
High Cap. Starter Rack 60Wx36Dx96H 3 Levels Wire Deck 1300lb Per Shelf GRY
- Mfr # 580954GY
- Zoro # G908591096
product price:Â
$
348.99
/ea
Key Features
Shelving Type
Starter Unit
Depth
36 in
Height
96 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580954GY
- Zoro #
- G908591096
- UPC #
- 707022378550
- Country of Origin
- Malaysia
- Shelving Type
- Starter Unit
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Unassembled
- Shelving Style
- Double Rivet Z-Beam
- Includes
- 4 Angle Posts, 12 Horizontal Beams, Wire Decking
Dimensions
- Depth
- 36 in
- Height
- 96 in
- Overall Width
- 60 in
Description
Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes rugged wire grid decking that allows visibility and light, air and sprinkler penetration reducing insurance premiums. gray baked enamel finish. This Starter Unit includes 4 angle posts, 12 horizontal beams and decking.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.