High Cap. Starter Rack 96Wx48Dx84H 3 Level Steel Deck 1500lb Per Shelf GRY

  • Mfr # 580913GY

  • Zoro # G608590580


product price:  $769.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter Unit
Depth
48 in
Height
84 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
580913GY
Zoro #
G608590580
UPC #
707022378147
Country of Origin
Malaysia

Dimensions

Depth
48 in
Height
84 in
Overall Width
96 in

Details

Shelving Type
Starter Unit
Material
Steel
Color
Gray
Shelving Style
Double Rivet Z-Beam
Includes
4 Angle Posts, 12 Horizontal Beams, Steel Decking
Assembled/Unassembled
Unassembled

Description

Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to beams for neater appearance and stability. 2-1/4 x 1-1/2 x 14-gauge uprights. Boltless, interlocking beams with double teardrop postholes assemble quickly and without tools. Levels adjust at 1-1/2 increments. Includes rust resistant galvanized steel decking for long life and a smooth, strong surface. Beams and Upright have a gray baked enamel finish. This Starter Unit includes 4 angle posts, 12 horizontal beams and decking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.