
High Capacity Boltless Steel Shelf, 36inW x 18inD
Mfr # 272152
Zoro # G911828493
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
18 in
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
272152
Zoro #
G911828493
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
36 in
Overall Depth
18 in
Details
Item
Boltless Shelf
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
The Global Industrial High-Capacity Boltless Steel Shelf allows you to expand compatible Global Industrial Boltless Shelving units. Smooth steel surface makes placement easy compared to wood or wire shelves - simply slide items on and off.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.