Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Profile Amber LED Permanent Mount Forklift Strobe Light - 12 to 110 Volts

  • Mfr # 988915

  • Zoro # G309146611


product price: $64.99
/ea

Key Features

Material
Epoxy Encapsulated, Fiber-Reinforced Nylon Base & Polycarbonate Amber Lens
Color
Yellow
Assembled
Yes
Voltage
12 - 110
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988915
Zoro #
G309146611
UPC #
707022327077
Country of Origin
Taiwan, Province of China

Details

Material
Epoxy Encapsulated, Fiber-Reinforced Nylon Base & Polycarbonate Amber Lens
Color
Yellow
Item
Forklift Strobe Light
Assembled
Yes
Voltage
12 - 110
Weight
1

Description

3 highly visible LED's and a flash tube. 12-110 Volt DC operation. Conforms to CE and SAE J1318 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.