Zoro Homepage

High Security Bolt Seal, Yellow, 50PK

  • Mfr # 670487YL

  • Zoro # G008620528


product price: $94.15
/pk 50, $1.88/ea
Free Shipping & Returns

Key Features

Security Seal Primary Material
Abs Plastic & Carbon Steel
Primary Color
Yellow
Useable Length
3/1/2002
Height
1-1/6 in
Width
2/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670487YL
Zoro #
G008620528
UPC #
707022452540
Country of Origin
United States

Dimensions

Useable Length
3/1/2002
Height
1-1/6 in
Width
2/3 in

Details

Security Seal Primary Material
Abs Plastic & Carbon Steel
Primary Color
Yellow

Description

Designed for shipping containers, trucks and rail cars. This high security bolt seal is designed to safeguard high value cargo. ISO 17712 certified and meets the requirements of C-TPAT. 50 seals per pack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.