
High-Traction Aluminum Dock Plate 60inW x 48inL 2660 Lb. Capacity
Mfr # 241747
Zoro # G811865277
product price: $949.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
48 in
Overall Height
5 in
Overall Width
60 in
Material
Aluminum
Color
Yellow; Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
241747
Zoro #
G811865277
UPC #
707022024853
Country of Origin
China
Dimensions
Overall Length
48 in
Overall Height
5 in
Overall Width
60 in
Details
Item
High Traction Dock Plate
Material
Aluminum
Color
Yellow; Silver
Description
High Traction Aluminum Dock Plate. This aluminum dock platefts unique diamond tread surface provides more traction points per square foot than competitive dock plates to improve safety. The rugged yet lightweight 3/8in thick aluminum construction withstands heavy traffic but is easily moved using the hand hold cutouts. The 11in apron with beveled edges and an 11° crown provide smooth, efficient entry and exit to save time. Bottom includes a bolted safety stop to keep plate in position. Complies with OSHA spec. 1910.30A. Purchase dock plate thatfts 12in wider than anticipated load. Not for use with rider type trucks. Assembles easily. ** The HT.in DIFFERENCE is the height difference above or below the dock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.