
High Velocity Dock Fan, Truck Mount, 22 in Blade Dia, 10,000 cfm
Mfr # 293145
Zoro # G211937833
product price:Â $1,117.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Air Flow
10,000 cfm
Color
Blue
Height
31 in
Max. Depth
15-3/4 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
293145
Zoro #
G211937833
UPC #
707022511612
Country of Origin
China
Dimensions
Blade Diameter
22 in
Height
31 in
Max. Depth
15-3/4 in
Width
28-47/64 in
Details
Air Flow
10,000 cfm
Item
High Velocity Dock Fan
Color
Blue
Material
Polyethylene
Fan Mounting Location
Truck
Description
Cooling distance of up to 75. Corrosion resistant. Help your employees keep their cool with the Global IndustrialTM High Velocity Dock Fan with Dock Truck Mount. Equipped with a galvanized aluminum blade and made of high impact polyethylene, this fan is built for performance, superior distance of air throw, and long-lasting durability. The dock truck mount makes it ideal for easy placement in warehouses, garages, and other commercial and industrial spaces. UL, cUL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.