Hinged Lid for 16 Bushel Truck, Plastic, 34W x 48L x 8H, Black

  • Mfr # 800372

  • Zoro # G608612251


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 in
Overall Length
48 in
Material
Plastic
Color
Black
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800372
Zoro #
G608612251
UPC #
707022402613
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Length
48 in
Overall Width
34 in

Details

Material
Plastic
Color
Black
Assembled
Yes

Description

This sturdy black hinged lid is made for cargo protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.