Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Portable Air Tank, 7 Gallon, 150 PSI

  • Mfr # 133752

  • Zoro # G611970454


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
18-7/8 in
Height (In.)
13-13/16 in
Material
Steel
Width (In.)
11-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133752
Zoro #
G611970454
UPC #
707022492140
Country of Origin
China

Dimensions

Length (In.)
18-7/8 in
Height (In.)
13-13/16 in
Width (In.)
11-3/16 in

Details

Material
Steel

Description

Built in PSI gauge. Comfortable overhandle wrap allows for easy transportation. Ideal tank size for in-field use. Support a wide variety of pneumatic and air tools with the Global Industrial™ 7-gallon 150 PSI Horizontal Portable Air Tank. This air tank is ideal for inflating car and bike tires, cleaning around the home such as power washing, in the garage, or in a workshop. Fills from any air service station or air compressor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.