Zoro Homepage

Hydraulic Blind Riveter, 10 CFM, 1/4 Air Inlet NTP

  • Mfr # G3499A

  • Zoro # G408640935


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
5.3
Length
12-1/2 in
Height
2 1/2 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3499A
Zoro #
G408640935
UPC #
707022453493
Country of Origin
Taiwan, Province of China

Dimensions

Length
12-1/2 in
Height
2 1/2 in

Details

Tool Weight
5.3
Material
Aluminum

Description

Ideal for close-quarter riveting, the Global Industrial, Hydraulic Blind Riveter supports up to 4,000 lbs. of pulling strength for mechanical operations. This unit provides a 250° swivel air inlet for easy maneuvering with a rubber cushion base for high endurance resistance. The hydraulic section and hydraulic plunger with double O-ring prevent oil leakage. Whether your hands are gloved or bare the base is made to grip easily for simple one-handed operation. Includes 3 different nose pieces: 5/32, 3/16, and 1/4.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.