Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HydroMax Variable Speed 2 Stage Air Compressor, 10HP, 80 Gal, 3 Phase, 460V

  • Mfr # 133815

  • Zoro # G622792281


product price: $21,277.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133815
Zoro #
G622792281
UPC #
810070054359
Country of Origin
United States

Description

Keep your pneumatic system running smoothly with the Global Industrial method patented HydroMax water cooled radiator/pump system. First to market! Silent running at 63 dB when at full demand. This is a state of the art Two-Stage Variable Speed Air Compressor with integrated smart running capability, that effectively reduces energy draw to a fraction of a comparable air compressor, translating into a return on investment within 3 years.This air compressor is years ahead of the DOE future mandates for energy consumption footprint reduction, saving energy cost with instant return on investment. The electrical draw acts as a 7.5HP motor while delivering 10HP power at 38 CFM 100 PSI. Featuring a first-to-market HydroMax closed cooling system, this air compressor uses a built-in water radiator, similar to a car engine, to keep the pump cool during operation, resulting in a true 100% duty cycle compressor to challenge Rotary Screw compressor performance, without the high maintenance costs from Rotary Screw technology. Its soft-start variable speed motor is designed to reduce energy draw, greatly reducing operational expense.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.