
Indoor Vertical Bike Rack Frame, 4 Bike Capacity, Black
Mfr # 670508
Zoro # G211936584
product price: $341.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Length
45 in
Width
72 in
Height
84 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670508
Zoro #
G211936584
UPC #
707022458580
Country of Origin
China
Dimensions
Length
45 in
Width
72 in
Height
84 in
Details
Item
Single Sided Bike Rack
Color
Black
Material
Steel
Assembly Required
Yes
Description
Holds up to 4 bicycles. Offers vertical storage to maximize space. Includes frame only. Make the most of your storage space with the Global IndustrialTM Indoor Vertical Bike Rack Frame. This unique frame is made of durable steel, making it ideal for mounting to the wall or floor for added stability. Designed to hold up to 4 bikes, itfts perfect for use in a large garage, basement, or bike room. Pair with the Global IndustrialTM Bike Rack Mounts 670509, 670510, 670511, and 670512 sold separately. 1 Year Limited Warranty. Measures: 72inW x 45inD x 84inH. Space between each bike is 18in. Color: Black. Bike rack features a flange type mount. Weighs 54 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.