Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Indoor Vertical Fat Tire Bike Rack, 4 Bike Capacity, Black
- Mfr # 670515
- Zoro # G611936870
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Length
45 in
Width
72 in
Height
84 in
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670515
- Zoro #
- G611936870
- UPC #
- -
- Country of Origin
- China
- Item
- Single Sided Bike Rack
- Color
- Black
- Material
- Steel
- Assembly Required
- Yes
Dimensions
- Length
- 45 in
- Width
- 72 in
- Height
- 84 in
Description
Vertical mount occupies less space. 4 fat tire bike mounts to hold up to 4 traverse-heavy bikes. Non-lockable design allows quick bike mounting and retrieval. Tougher bikes with thicker tires need tougher storage mounts. Use the Global Industrial™ Indoor Vertical Bike Rack with 4 Fat Bike Mounts to keep fat-tired bikes out of the way while remaining in a stable, upright position. Whether itfts a basement or storage shed, this bike rack answers the demand for convenient indoor fat bike storage. The indoor bike rack requires 7ft ceiling height and features a staggered design that minimizes handlebar interference. Anchor bolts not included. 1 Year Limited Warranty on rack frame only. Rack dimensions are: 72inW x 45inD x 84inH. Individual mount dimensions are: 5-1/8in W x 7-1/2in D x 59-1/10in H. Bike rack features a flange type mount for firm stability. Entire set is made of durable steel construction and coated in a traditional black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.