Industrial Storage Cabinet, 42 in H, 36 in W, Gray

  • Mfr # 361842GY

  • Zoro # G308612827


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Width
36 in
Cabinet Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
361842GY
Zoro #
G308612827
UPC #
707022327657
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Width
36 in

Details

Item
Industrial Storage Cabinet
Cabinet Material
Steel
Color
Gray

Description

No tools or hardware are needed. Complete assembly happens in a matter of minutes. Double doors with 3-point locking system allow convenient content access and added security. Textured powder coat finish provides scratch and chip resistance. Includes flush handle and 2 keys for obstruction-free operation. Maximum shelf capacity is 200 lbs. Color finish is Gray. Dimensions are 36W x 18D x 42H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.