
Industrial Storage Cabinet, 42 in H, 36 in W, Gray
Mfr # 500434
Zoro # G111892140
product price: $496.79
/ea
Free Shipping & Returns
Key Features
Overall Height
42 in
Overall Width
36 in
Cabinet Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
500434
Zoro #
G111892140
UPC #
707022011457
Country of Origin
Multiple
Dimensions
Overall Height
42 in
Overall Width
36 in
Details
Item
Industrial Storage Cabinet
Cabinet Material
Steel
Color
Gray
Description
Dust Free, Secure and Organized Storage. Storage cabinet features reinforced doors that open a full 180° for complete access and close. A three-point locking mechanism with a super strong 5/16in round locking bar and nylon guides for silent operation and consistent alignment. Lever handles with 2 keys for safety and security. Break resistant polypropylene plastic bins have generous hopper openings offer easy viewing and access. Cabinet includes two 22 gauge steel shelves that are height adjustable at 2in increments. Offers 150 lb. shelf capacity. Durable powder coat finish. Cabinet measures 36inW x 18inD x 42inH. Assembled cabinet is not returnable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.