Industrial Storage Cabinet, 72 in H, 36 in W, Black

  • Mfr # 269902BK

  • Zoro # G508612818


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Overall Height
72 in
Overall Width
36 in
Cabinet Material
Steel
Weight
112
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269902BK
Zoro #
G508612818
UPC #
707022120289
Country of Origin
China

Dimensions

Overall Height
72 in
Overall Width
36 in

Details

Item
Industrial Storage Cabinet
Cabinet Material
Steel
Weight
112
Color
Black

Description

Cleaning supplies cabinets include 3 fixed height shelves. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. The channel reinforced, box formed doors include 3-point locking mechanism with a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Recessed locking handle with 2 keys for safety and security. Inside dimensions 35-3/4W x 66H. Right shelf compartment dimensions 18W x 38-1/2H. Height from bottom shelf to underside of right shelf compartment is 27-1/2H. Durable powder coat finish. Easy Assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.