
Industrial Storage Cabinet, 72 in H, 36 in W, Gray
Mfr # 500439
Zoro # G011892172
product price: $886.99
/eaKey Features
Overall Height
72 in
Overall Width
36 in
Cabinet Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500439
Zoro #
G011892172
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
72 in
Overall Width
36 in
Details
Item
Industrial Storage Cabinet
Cabinet Material
Steel
Color
Gray
Description
Storage cabinet features reinforced doors that open a full 180° for complete access and close with a three-point locking system and key lock. Break resistant polypropylene plastic bins have generous hopper openings offer easy viewing and access. Bins fit efficiently on heavy-gauge steel adjustable shelves. Powder coat exterior finish. Assembled cabinets are not returnable.Cabinet measures 36inW x 18inD x 72inH. Image shows the 48inW x 24inD x 78inH cabinet with 20 bins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.