
Industrial Storage Cabinet, 72 in H, 36 in W, Tan
Mfr # 270034TN
Zoro # G511938233
product price:Â $570.99
/eaKey Features
Overall Height
72 in
Overall Width
36 in
Cabinet Material
Steel
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
270034TN
Zoro #
G511938233
UPC #
-
Country of Origin
China
Dimensions
Overall Height
72 in
Overall Width
36 in
Details
Item
Industrial Storage Cabinet
Cabinet Material
Steel
Color
Tan
Description
GlobalTM Wardrobe Cabinet Assembly 36x24x72 Tan. GlobalTM Wardrobe Cabinet is ideal for storing personal belongings in office or warehouse. Wardrobe Cabinets are made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. The channel reinforced, box formed doors include 3-point locking mechanism with a super strong 5/16in round locking bar and nylon guides for silent operation and consistent alignment. The cabinets feature one full width fixed shelf and one full width garment rod. Top Shelf allows storage of personal items. Recessed locking handle with 2 keys for safety and security. Durable Tan powder coat finish. Ship assembled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.