Industrial Storage Cabinet, 78 in H, 12 in W, Blue

  • Mfr # 238230BL

  • Zoro # G708591838


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Overall Height
78 in
Overall Width
12 in
Cabinet Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238230BL
Zoro #
G708591838
UPC #
707022012270
Country of Origin
Viet Nam

Dimensions

Overall Height
78 in
Overall Width
12 in

Details

Item
Industrial Storage Cabinet
Cabinet Material
Steel
Color
Blue

Description

Used for use in schools and gym locker rooms. These premium metal storage lockers feature 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies for maximum security. School lockers feature extra wide louvers to promote ventilation. Triple Tier Lockers have secure 2-point positive locking system, chrome door latch and double and single-prong coat hooks. Built in padlockable hasp accepts combination or keyed padlock both sold separately. Legs add 6 to height. Optional Anchor Kits sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products