Industrial Storage Cabinet, 78 in H, 12 in W, Gray

  • Mfr # 652046GY

  • Zoro # G708591623


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Overall Height
78 in
Overall Width
12 in
Cabinet Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652046GY
Zoro #
G708591623
UPC #
707022091817
Country of Origin
Viet Nam

Dimensions

Overall Height
78 in
Overall Width
12 in

Details

Item
Industrial Storage Cabinet
Cabinet Material
Steel
Color
Gray

Description

Used for use in schools and gym locker rooms. This double tier locker includes double and single-prong coat hooks. Doors are styled with a catch-free recessed handle and padlockable friction hasp for quiet operation and ventilated with 2 sets of louvers. Reinforced, welded frame-and-door assemblies ensure maximum security. Durable powder coat finish resists wear and scratches for years of attractive service. Lockers must be anchored securely to floors or walls. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Optional Anchor Kits sold separately. Legs add 6 to height. Includes blank number plates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.