This item is Discontinued.

Global Industrial Industrial Storage Cabinet, 78 in H, 48 in W, Black 237615BK

Industrial Storage Cabinet, 78 in H, 48 in W, Black (Discontinued)

  • Mfr # 237615BK
  • Zoro # G708612861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
237615BK
Zoro #
G708612861
UPC #
707022338547
Country of Origin
China

Dimensions

Overall Height
78 in
Overall Width
48 in

Details

Item
Industrial Storage Cabinet
Cabinet Material
Steel
Color
Black

Description

Easy assembly. Doors have 3 extra large 4 x 3/8 barrel hinges each for security, channel reinforced impact resistant acrylic windows window dimensions 9.25x61, 3-point locking system with pry-resistant solid steel 5/16 latching rods, and dual chrome plated die-cast key locking handles. Box-formed shelves have full width steel channel reinforcements to help prevent shelf deflection. Holds 300 lbs. per shelf and meets ANSI/ BIFMA shelf capacity standards. Includes center I-beam installed in the base of the cabinet. Shelf dimensions 47.8125L x 22.125D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.