Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Drum Heating Blanket For 55 Gal Drum, 100 DegreeF Fixed Temp, 120V

  • Mfr # 246471

  • Zoro # G511936666


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Heating Device Outer Material
Vinyl
Heating Device Type
Fixed Temperature Blanket Heater
Length
82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246471
Zoro #
G511936666
UPC #
814491016859
Country of Origin
United States

Dimensions

Width
36 in
Length
82 in

Details

Heating Device Outer Material
Vinyl
Heating Device Type
Fixed Temperature Blanket Heater

Description

The 55-gallon drum and barrel heater from Global Industrialoffers a state-of-the-art heating system that is far superior to band heaters, which localize the heat to only one spot. The Global Industrialdrum heater encases the entire drum in a heating blanket, insulating the entire drum and distributing the heat across the entire surface. The Global Industrial 55 Gallon Drum Heater runs at 800 watts so that things warm up quickly, then it automatically cuts back to only 400 watts to maintain the temperature. It is water-resistant and can be used on poly and steel drums. Another great feature is the preset thermostat which limits the maximum temperature of the contents to approximately 100 °F. Thisdrum heater is very easy to install. ETL certified to UL & CSA safety standards.Fixed preset internal thermostat prevents product temperature from going above 100 °F ± 5 °F / 3 °C. Deliver safe, uniform heat to temperature-sensitive materials. Preserve expensive materials without overheating or burning. Prevent product waste by safely maintaining consistent temperatures. Works on both steel and poly drums.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.