Zoro Homepage

Interion 24W Wall Mount Coat & Towel Rack With Shelf, Chrome

  • Mfr # 695825

  • Zoro # G308657835


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome
Color
Silver
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695825
Zoro #
G308657835
UPC #
707022455596
Country of Origin
China

Dimensions

Width
24 in
Height
17 in

Details

Material
Chrome
Color
Silver

Description

This compact and wall mountable item is ideal for classrooms, offices, hotels, hospitals and changing areas that require a low maintenance and an out-of-the-way coat rack alternative. Shelf piece provides additional space for accessories, small bags or other belongings. Each hook piece and shelf is brandished in a traditional chrome finish to compliment any surrounding commercial or industrial space. Supports weight up to 700 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.