Zoro Homepage

Interion 36 Square Outdoor Bar Table, Steel Mesh, Black

  • Mfr # 262096

  • Zoro # G108641003


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
41 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262096
Zoro #
G108641003
UPC #
707022462488
Country of Origin
China

Dimensions

Height
41 in
Width
36 in

Details

Color
Black

Description

Give patrons or guests a new place to sit on your outdoor grounds. The Interion 36 Square Outdoor Bar Height Table is ideal for cafs, restaurants, lounges, patios, and a variety of other food service areas with outdoor dining locations. The table is made of commercial grade steel with a zinc rich-black powder-coat finish to help prevent rust and corrosion. The steel mesh tabletop is engineered to dry quickly after it rains, effectively reducing down on any chance of water collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products