Zoro Homepage

Interion Cantilever Brackets For Modular Partition Desktop, Gray

  • Mfr # 695939

  • Zoro # G508612993


product price: $72.49
/pr

Key Features

Overall Width
1 in
Overall Depth
16
Carrel Material
Steel
Carrel Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695939
Zoro #
G508612993
UPC #
707022482349
Country of Origin
Mexico

Dimensions

Overall Width
1 in
Overall Depth
16

Details

Item
Bracket
Carrel Material
Steel
Carrel Color
Gray

Description

Easily connect your Interion Modular Partition Desktop to your panels with the Interion Cantilever Brackets for Modular Partition Desktop. The design reinforces the worksurface without legs, giving your commercial office a polished look and providing your workers more leg room beneath their workspace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.