Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Interion Deluxe Office Partition Panel, 60-1/4"W x 61-1/2"H, Tan
- Mfr # 277532TN
- Zoro # G922787284
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Tan
Overall Height
61-1/2 in
Overall Width
60-1/4 in
Overall Depth
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 277532TN
- Zoro #
- G922787284
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 61-1/2 in
- Overall Width
- 60-1/4 in
- Overall Depth
- 1-3/4 in
Details
- Material
- Steel
- Color
- Tan
- Assembly
- Unassembled
- Includes
- Leveling Feet
Description
Interion By Global Industrial deluxe partition panels feature a wood accent at the top of the panel. Measuring 60-1/4 inches, wood cap attaches to top of partition, trimming panels with a Cherry finish. Cap measures 1-1/2"H x 1-3/4"D. Office partition panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. Room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations (sold separately) The wood top cap is a non-weight bearing accent piece for decorative purpose only. Do not hook or hang any item on top of the panel for safety measures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.