Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Interion Deluxe Office Partition Panel w/Partial Window and Raceway 60-1/4"W x 101-1/2"H Gray
- Mfr # 695790DWNGY
- Zoro # G822791053
product price:Â
$
750.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gray
Overall Height
101-1/2 in
Overall Width
60-1/4 in
Overall Depth
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695790DWNGY
- Zoro #
- G822791053
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Color
- Gray
- Assembly
- Unassembled
- Includes
- Leveling Feet
Dimensions
- Overall Height
- 101-1/2 in
- Overall Width
- 60-1/4 in
- Overall Depth
- 1-3/4 in
Description
Interion By Global Industrial Raceway partitions create private offices and cubicles. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Electric and non-electric panels can be connected together to only place power where you need it. Non-Electric Panels include a basic raceway without cabling. Panel is flame retardant to meet California 117 flammability standard. 1-3/4" thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength. 4"H Black powder coated steel raceways include cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Deluxe Panels feature a wood accent which attaches to top of partition, trimming panels with a Cherry finish. Accent cap measures 1-1/2"H x 1-3/4"D. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. Window frame is approximately 3/4" wide. Includes adjustable leveling feet for uneven surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.