Interion Mobile Office Partition Panel with Partial Window, 36-1/4"W x 75"H, Tan
- Mfr # 694981MTN
- Zoro # G022793536
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Tan
Overall Height
75 in
Overall Width
36-1/4 in
Includes
Leveling Feet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 694981MTN
- Zoro #
- G022793536
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Color
- Tan
- Includes
- Leveling Feet
- Assembly
- Unassembled
Dimensions
- Overall Height
- 75 in
- Overall Width
- 36-1/4 in
Description
Interion By Global Industrial Mobile Partition Panels allow you to divide a work area in any office or commercial setting. Each double sided unit has tackable fabric and is flame retardant to meet the California 117 flammability standard. 1-3/4" thick upholstered panel features an interior engineered wood (MDF) frame and honeycomb core for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Panels sit atop steel T-legs on sturdy 3" swivel casters (all locking) that provide full mobility and allow easy transport from area to area. Mobile Panels with windows include a 5mm thick translucent polycarbonate inset which allows light in while still maintaining privacy, bringing an elegant and upscale look to any office space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.