Zoro Homepage

Interion Modular Partition 4-Way 90, Connector Kit For 38H Base Panel

  • Mfr # 695882

  • Zoro # G608613067


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 in
Overall Depth
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695882
Zoro #
G608613067
UPC #
707022481854
Country of Origin
Mexico

Dimensions

Overall Width
3 in
Overall Depth
3

Details

Item
Connector

Description

The Interion Modular Partition 4-Way 90° Connector Kit easily joins four 38H base panels together in a T-configuration. One connector kit is needed for each 4-way connection planned. Easily assembled. Hardware included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.