Zoro Homepage

Interion Modular Partition Corner Worksurface, 36W x 24D, White Ash

  • Mfr # 695924WH

  • Zoro # G408612963


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
24
Carrel Color
White
Thickness
1
Carrel Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695924WH
Zoro #
G408612963
UPC #
707022482271
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24
Thickness
1

Details

Carrel Color
White
Carrel Material
Laminate

Description

Provide a larger desktop for employees with the Interion Modular Partition Corner Worksurface. The thick wood laminate tabletop, in a modern white finish, is durable allowing users to setup multiple monitors and lean on it comfortably. The steel cantilever brackets sold separately hook onto the panel, freeing up space under the worksurface. The corner attaches to rectangular desktops to create an L-shape. Complete your workspace with the Interion Modular Partition File Cabinet Pedestal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.