Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interion Modular Partition Power Pass-Through Cable, 17L

  • Mfr # 695895

  • Zoro # G008613094


product price: $64.49
/ea

Key Features

Length
17 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695895
Zoro #
G008613094
UPC #
707022481984
Country of Origin
Mexico

Dimensions

Length
17 in
Overall Width
2 in

Details

Item
Cable

Description

Connect electrical power from workspace to workspace with the 17 Interion Modular Partition Power Pass-Through Cable. The cable runs through the raceways creating a clean look and only require one power source. Please refer to the specification sheet to ensure your cable length is correct between panel to panel connections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.