Zoro Homepage

Interion Office Partition Panel With Partial Window, 60-1/4W x 96H, Blue

  • Mfr # 695790WBL

  • Zoro # G608591488


product price: $665.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Width
60-1/4 in
Carrel Color
Blue
Carrel Material
Steel
Height (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695790WBL
Zoro #
G608591488
UPC #
707022448161
Country of Origin
Viet Nam

Dimensions

Overall Width
60-1/4 in
Height (In.)
96 in

Details

Carrel Color
Blue
Carrel Material
Steel

Description

Translucent polycarbonate windows allow light in while still maintaining privacy, bringing an elegant and upscale look to any office space. Partition panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. The room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4 thick fabric upholstered panel features an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase steel connectors to join multiple partitions and create various cubicle configurations sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.